Motion
7026-MP-UA
Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060420
MFR #7026-MP-UA
List Price$2,190.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060420
MFR #7026-MP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,190.92/each for your price

Overview

Mfr description
7026-XL-MP-UA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Series
    70
  • UPC_NO
    4012801282031
  • Description
    7026-XL-MP-UA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought