Motion
97313U2-BRZ

MRC (SKF)
97313U2-BRZ

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 66 mm Width, Open, 29 ° Contact Angle
Mi Item #00060644
MFR #97313U2-BRZ
Price$3,205.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
97313U2-BRZ

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 66 mm Width, Open, 29 ° Contact Angle
Mi Item #00060644
MFR #97313U2-BRZ

Mfr description
97313U2-BRZ BRG SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,205.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    29 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    66 mm
  • Precision Rating
    Not Rated
  • Weight
    11.59 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    97313U2-BRZ BRG SET
  • Duplex Type
    Tandem
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741038843
  • Max Rpm
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40000 lbf
  • Radial Static Load Capacity
    38900 lbf
  • Row Type Fill Slot
    2
  • Series
    97300 U2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741038843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)