Motion
7314PJDE-BRZ

MRC (SKF)
7314PJDE-BRZ

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00060680
MFR #7314PJDE-BRZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7314PJDE-BRZ

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00060680
MFR #7314PJDE-BRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7314 PJ DE BRZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    43800 lbf
  • Radial Static Load Capacity
    40500 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    2 mm
  • Series
    7300-PJD
  • Weight
    6.29 lbs
  • UPC_NO
    097741036214
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7314 PJ DE BRZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text