Motion
7314 DU

MRC (SKF)
7314 DU

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, 29 ° Contact Angle
Mi Item #00060685
MFR #7314 DU
Price$1,931.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7314 DU

Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, Open, 29 ° Contact Angle
Mi Item #00060685
MFR #7314 DU

Mfr description
7314 DU STEEL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,931.65/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    29 °
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7314 DU STEEL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741017817
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    85 kN
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741017817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)