Motion
7315 STEEL

MRC (SKF)
7315 STEEL

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, 29 ° Contact Angle
Mi Item #00060701
MFR #7315 STEEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7315 STEEL

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, 29 ° Contact Angle
Mi Item #00060701
MFR #7315 STEEL

Mfr description
7315 STEEL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    29 °
  • Inner Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    7.40 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7315 STEEL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    138 kN
  • Radial Static Load Capacity
    114 kN
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741017879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)