Motion
7315-B-MP-UO

FAG (SCHAEFFLER)
7315-B-MP-UO

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060705
MFR #7315-B-MP-UO
List Price$922.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7315-B-MP-UO

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060705
MFR #7315-B-MP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.59/each for your price

Overview

Mfr description
7315-B-XL-MP-UO

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    140000 N
  • Radial Static Load Capacity
    107000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass
  • Max Rpm
    5100 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    2.1 mm
  • Series
    7300
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801283731
  • Description
    7315-B-XL-MP-UO
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text