Motion
7316B

NTN
7316B

80 mm Bore, 170 mm OD, 39 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060741
MFR #7316B
Price$910.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7316B

80 mm Bore, 170 mm OD, 39 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060741
MFR #7316B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$910.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5354 in, 39.000 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ISO Class 0
  • Weight
    8.245 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7316B BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359452457
  • Max Rpm
    5100 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30500 lbf
  • Radial Static Load Capacity
    24500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359452457

Overview

Mfr description
7316B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text