Motion
7318WN MBR SU

TIMKEN (FAFNIR)
7318WN MBR SU

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 1.6929 in Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060863
MFR #7318WN MBR SU
Your Price$1,721.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7318WN MBR SU

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 1.6929 in Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060863
MFR #7318WN MBR SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,721.48/each(List $2,065.78)

Overview

Mfr description
7318 WN MBR SU BRG
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    40000 lbf
  • Radial Static Load Capacity
    30500 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    1.6929 in
  • Max Rpm
    2860 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    7300WN
  • Weight
    13.76 lbs
  • Manufacturer Upc Number
    087796151444
  • UPC_NO
    087796151444
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    Yes
  • Maximum Operating RPM
    72571.57371458 RPM (Oil), 54428.68028593 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7318 WN MBR SU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text