Motion
7319-B-XL-MP-UB

FAG (SCHAEFFLER)
7319-B-XL-MP-UB

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060903
MFR #7319-B-XL-MP-UB
Price$1,723.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7319-B-XL-MP-UB

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00060903
MFR #7319-B-XL-MP-UB

Mfr description
7319-B-XL-MP-UB
  • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages
  • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis
  • Self-alignment capacity is very small
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.94/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    14.30 lbs

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7319-B-XL-MP-UB
  • Features & Benefits
    • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis • Self-alignment capacity is very small
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    189000 N
  • Radial Static Load Capacity
    167000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4054371111281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)