Motion
7320BL1

NTN
7320BL1

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060925
MFR #7320BL1
Price$2,042.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7320BL1

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
MI ITEM #00060925
MFR #7320BL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,042.75/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ISO Class 0
  • Weight
    18.342 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7320BL1 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453423
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42500 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453423

Overview

Mfr description
7320BL1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text