Motion
7320 BEGAM

SKF
7320 BEGAM

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
Mi Item #00060938
MFR #7320 BEGAM
Price$1,926.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7320 BEGAM

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
Mi Item #00060938
MFR #7320 BEGAM

Mfr description
7320 BEGAM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,926.08/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    17.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7320 BEGAM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577151339
  • Max Rpm
    4000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    216 kN
  • Radial Static Load Capacity
    208 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577151339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)