Motion
7321BMG
Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060966
MFR #7321BMG
Price$2,749.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00060966
MFR #7321BMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,749.60/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    225 mm
  • Overall Height
    49 mm
  • Overall Width  
    49 mm
  • Weight
    20.638 lbs, 9.361 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7321BG BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019302
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019302

Overview

Mfr description
7321BG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text