Motion
7321BG

NTN
7321BG

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00060967
MFR #7321BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7321BG

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00060967
MFR #7321BG

Mfr description
7321BG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    1.9291 in, 49.000 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Precision Rating
    ISO Class 0
  • Weight
    17.81 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7321BG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359453638
  • Max Rpm
    3800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    202000 N
  • Radial Static Load Capacity
    194000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)