Motion
7321WN MBR SU

TIMKEN (FAFNIR)
7321WN MBR SU

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060970
MFR #7321WN MBR SU
Your Price$2,681.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7321WN MBR SU

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00060970
MFR #7321WN MBR SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,681.73/each(List $3,352.17)

Overview

Mfr description
7321 WN MBR SU BRG
  • Timken® Fafnir® angular contact ball bearings are designed for combination radial and axial loading
  • Single-row bearings have high thrust capacity in one direction

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Cage Material
    Bronze
  • Max Rpm
    2420 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    7300WN
  • Weight
    20.47 lbs
  • UPC_NO
    087796074330
  • Features & Benefits
    • Timken® Fafnir® angular contact ball bearings are designed for combination radial and axial loading • Single-row bearings have high thrust capacity in one direction
  • Description
    7321 WN MBR SU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text