Motion
7322PDU-BRZ

MRC (SKF)
7322PDU-BRZ

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 100 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00060995
MFR #7322PDU-BRZ
Price$4,598.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7322PDU-BRZ

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 100 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00060995
MFR #7322PDU-BRZ

Mfr description
7322PDU-BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,598.93/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    100 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    25.20 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7322 P DU BRZ BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    2400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    77600 lbf
  • Radial Static Load Capacity
    102000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300-PD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741018227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)