Motion
7322WN MBR SU

TIMKEN (FAFNIR)
7322WN MBR SU

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061000
MFR #7322WN MBR SU
Price$2,460.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7322WN MBR SU

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061000
MFR #7322WN MBR SU

Mfr description
7322 WN MBR SU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,460.72/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    24.79 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7322 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2290 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57000 lbf
  • Radial Static Load Capacity
    51000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796068834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)