Motion
7324WN MBR SU

TIMKEN (FAFNIR)
7324WN MBR SU

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00061024
MFR #7324WN MBR SU
Price$3,852.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7324WN MBR SU

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00061024
MFR #7324WN MBR SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,852.80/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    33.20 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7324 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2110 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64000 lbf
  • Radial Static Load Capacity
    58500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796074347

Overview

Mfr description
7324 WN MBR SU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text