Motion
7324-B-MP-UA

FAG (SCHAEFFLER)
7324-B-MP-UA

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061025
MFR #7324-B-MP-UA
Price$3,663.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7324-B-MP-UA

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061025
MFR #7324-B-MP-UA

Mfr description
7324-B-XL-MP-UB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,663.70/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    31.46 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7324-B-XL-MP-UB
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3050 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    275000 N
  • Radial Static Load Capacity
    285000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4054369902020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)