Motion
7324BMPC
Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061027
MFR #7324BMPC
Price$2,886.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061027
MFR #7324BMPC

Mfr description
7324 BMPC BRG OLD 7324 BG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,886.11/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    55 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    31.97 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7324 BMPC BRG OLD 7324 BG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176101878
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    23000 kgf
  • Radial Static Load Capacity
    23600 kgf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176101878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)