Motion
7326WN MBR SU

TIMKEN (FAFNIR)
7326WN MBR SU

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061044
MFR #7326WN MBR SU
Price$5,398.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7326WN MBR SU

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061044
MFR #7326WN MBR SU

Mfr description
7326 WN MBR SU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,398.23/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    40.78 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    7326 WN MBR SU BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1950 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    68000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300WN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796068865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)