Motion
7326 BCBM

SKF
7326 BCBM

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle
Mi Item #00061052
MFR #7326 BCBM
Price$4,808.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7326 BCBM

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle
Mi Item #00061052
MFR #7326 BCBM

Mfr description
7326 BCBM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,808.00/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    36.80 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7326 BCBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576651076
  • Max Rpm
    2800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    276 kN
  • Radial Static Load Capacity
    305 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576651076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)