Motion
7326DU-BKE

MRC (SKF)
7326DU-BKE

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 29 ° Contact Angle
MI ITEM #00061055
MFR #7326DU-BKE
List Price$8,886.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7326DU-BKE

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, 29 ° Contact Angle
MI ITEM #00061055
MFR #7326DU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,886.69/each for your price

Overview

Mfr description
7326 DU BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    29 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    105000 lbf
  • Radial Static Load Capacity
    144000 lbf
  • Cage Material
    Bronze
  • Inner Ring Width
    58 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    3 mm
  • Series
    7300-D
  • Weight
    38.00 lbs
  • UPC_NO
    097741018258
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7326 DU BAKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought