Motion
7315 BEGBM

SKF
7315 BEGBM

7315 BEGBM BRG
Mi Item #00061063
MFR #7315 BEGBM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7315 BEGBM

7315 BEGBM BRG
Mi Item #00061063
MFR #7315 BEGBM

Mfr description
7315 BEGBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)