Motion
7328 BMG
Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061067
MFR #7328 BMG
Price$6,273.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061067
MFR #7328 BMG

Mfr description
7328 BMG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,273.75/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    300 mm
  • Overall Height
    62 mm
  • Overall Width  
    62 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    46.96 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7328 BMG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019340
  • Max Rpm
    2400 rpm
  • Maximum Temperature
    250 °F
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    80500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)