Motion
7334 BMG
Angular Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061095
MFR #7334 BMG
Price$10,161.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061095
MFR #7334 BMG

Mfr description
7334 BMG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,161.67/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    360 mm
  • Overall Height
    72 mm
  • Overall Width  
    72 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    78.26 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7334 BMG BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019357
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1600 rpm
  • Maximum Temperature
    250 °F
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    80500 lbf
  • Radial Static Load Capacity
    445000 N, 100000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)