Specifications
Dimensions
- Bore Diameter170 mm
- Contact Angle40 °
- Outside Diameter360 mm
- Overall Width72 mm
- Precision RatingABEC1, P0
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialMachined Brass Cage
- Closure TypeOpen
- Description7334B.MP.UO BRG
- Finish CoatingUncoated
- Internal ClearanceC0
- Max Rpm1900 rpm
- Maximum Temperature250 °F
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity80500 lbf
- Row Type Fill SlotSingle-Row Non-Fill Slot
- Series7300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4012801573177
Overview
Mfr description
7334B.MP.UO BRG