Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, 0.7500 in Width, Open, With Snap Ring, Not Applicable Contact Angle
MI ITEM #00061102
MFR #455601

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
455601 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    Not Applicable
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    2674 lbf
  • Radial Static Load Capacity
    2674 lbf
  • Cage Material
    Carbon Steel
  • Max Rpm
    18000 rpm
  • Finish Coating
    Uncoated
  • Series
    5300
  • Weight
    0.23 lb
  • Manufacturer Catalog
  • UPC_NO
    662300060650
  • Description
    455601 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought