Motion
7405W
Angular Contact Bearing - 25 mm Bore, 80 mm OD, 0.8268 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00061116
MFR #7405W
Your Price$375.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 80 mm OD, 0.8268 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00061116
MFR #7405W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$375.70/each(List $432.05)

Overview

Mfr description
7405 W BRG
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    12000 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Cage Material
    Steel
  • Inner Ring Width
    0.8268 in
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1.5 mm
  • Series
    7400
  • Weight
    2.04 lbs
  • Manufacturer Upc Number
    087796046948
  • UPC_NO
    087796046948
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    No
  • Maximum Operating RPM
    145086.64090573 RPM (Oil), 96724.42727049 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7405 W BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text