Motion
7405 BGAM

SKF
7405 BGAM

Angular Contact Bearing - 25 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00061133
MFR #7405 BGAM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7405 BGAM

Angular Contact Bearing - 25 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #00061133
MFR #7405 BGAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7405 BGAM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Radial Dynamic Load Capacity
    8900 lbf
  • Maximum Temperature
    250 °F
  • Cage Material
    Brass Cage
  • Max Rpm
    10000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC3
  • Series
    7400
  • Weight
    1.38 lbs
  • UPC_NO
    7316570391824
  • Description
    7405 BGAM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text