Motion
7406BMG
Angular Contact Bearing - 30 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061149
MFR #7406BMG
Price$391.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle, C0
Mi Item #00061149
MFR #7406BMG

Mfr description
7406 BMG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    23 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.50 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7406 BMG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019364
  • Max Rpm
    9000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    48000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    74
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)