Motion
7406BG

NTN
7406BG

Angular Contact Bearing - 30 mm Bore, 90 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061151
MFR #7406BG
Price$394.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7406BG

Angular Contact Bearing - 30 mm Bore, 90 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061151
MFR #7406BG

Mfr description
7406BG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.66/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.81 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7406BG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454376
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    16200 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)