Motion
7410 BM

SKF
7410 BM

Angular Contact Bearing - 50 mm Bore, 130 mm OD, 31 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061232
MFR #7410 BM
List Price$727.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7410 BM

Angular Contact Bearing - 50 mm Bore, 130 mm OD, 31 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061232
MFR #7410 BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$727.45/each for your price

Overview

Mfr description
7410 BM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    64 kN
  • Cage Material
    Brass
  • Inner Ring Width
    31 mm
  • Max Rpm
    6700 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    2 mm
  • Series
    74
  • Weight
    4.73 lbs
  • Manufacturer Upc Number
    7316576651311
  • UPC_NO
    7316576651311
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7410 BM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text