Motion
7411BG

NTN
7411BG

Angular Contact Bearing - 55 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061268
MFR #7411BG
Price$864.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7411BG

Angular Contact Bearing - 55 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00061268
MFR #7411BG

Mfr description
7411BG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.44/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.93 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7411BG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454468
  • Max Rpm
    5200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    90300 N
  • Radial Static Load Capacity
    61800 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    74B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)