Motion
7412PJDU

MRC (SKF)
7412PJDU

60 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061293
MFR #7412PJDU
List Price$1,037.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7412PJDU

60 mm Bore, 150 mm OD, 35 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061293
MFR #7412PJDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.75/each for your price

Overview

Mfr description
7412 PJ DU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    119 kN
  • Radial Static Load Capacity
    86.5 kN
  • Cage Material
    Brass
  • Outer Ring Width
    54 mm
  • Inner Ring Width
    54 mm
  • Element Material
    Bearing steel
  • Series
    7400PJ
  • Weight
    6.972 lbs
  • Manufacturer Upc Number
    097741018494
  • UPC_NO
    097741018494
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7412 PJ DU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text