Motion
7414BMG
Angular Contact Bearing - 70 mm Bore, 180 mm OD, 42 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00061334
MFR #7414BMG
Price$1,504.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 180 mm OD, 42 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #00061334
MFR #7414BMG

Mfr description
7414 BMG BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,504.39/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1 in
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    42 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    12.35 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7414 BMG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019449
  • Max Rpm
    4400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    33300 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)