Motion
7416 M

SKF
7416 M

Angular Contact Bearing - 80 mm Bore, 200 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #00061365
MFR #7416 M
Price$2,888.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7416 M

Angular Contact Bearing - 80 mm Bore, 200 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #00061365
MFR #7416 M

Mfr description
7416 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,888.98/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ABEC3
  • Weight
    18.10 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    7416 M BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    Not applicable
  • Manufacturer Upc Number
    7316576651489
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    4300 rpm
  • Maximum Temperature
    250 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40000 lbf
  • Radial Static Load Capacity
    156000 N, 35070 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576651489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)