Motion
7417PJDU

MRC (SKF)
7417PJDU

Angular Contact Bearing - 85 mm Bore, 210 mm OD, 52 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061382
MFR #7417PJDU
Your Price$2,055.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7417PJDU

Angular Contact Bearing - 85 mm Bore, 210 mm OD, 52 mm Width, Open, 40 ° Contact Angle
MI ITEM #00061382
MFR #7417PJDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,055.88/each(List $2,642.11)

Overview

Mfr description
7417 PJ DU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    69400 lbf
  • Radial Static Load Capacity
    74600 lbf
  • Cage Material
    Brass
  • Inner Ring Width
    52 mm
  • Element Material
    Bearing steel
  • Max Rpm
    2800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    3 mm
  • Series
    7400-PJD
  • Weight
    20.74 lbs
  • Manufacturer Upc Number
    097741018616
  • UPC_NO
    097741018616
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7417 PJ DU BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text