Motion
7417BG

NTN
7417BG

Angular Contact Bearing - 85 mm Bore, 210 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00061383
MFR #7417BG
Price$2,736.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7417BG

Angular Contact Bearing - 85 mm Bore, 210 mm OD, 52 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00061383
MFR #7417BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,736.62/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    2.0472 in, 52.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ISO Class 0
  • Weight
    17.59 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7417BG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454543
  • Max Rpm
    3400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    176000 N
  • Radial Static Load Capacity
    149000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    74B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454543

Overview

Mfr description
7417BG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text