Motion
7419 M

SKF
7419 M

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061402
MFR #7419 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7419 M

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061402
MFR #7419 M

Mfr description
7419 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    250 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC3
  • Weight
    30.11 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    7419 M BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    3000 rpm
  • Maximum Temperature
    250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56400 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576651557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)