Motion
7420 PJ DU

MRC (SKF)
7420 PJ DU

Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061411
MFR #7420 PJ DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7420 PJ DU

Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #00061411
MFR #7420 PJ DU

Mfr description
7420 PJ DU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    265 mm
  • Overall Width  
    60 mm
  • Weight
    39.53 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7420 PJ DU BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    276 kN
  • Radial Static Load Capacity
    275 kN
  • Row Type Fill Slot
    1
  • Series
    7400PJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741018678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)