Motion
7420BMG
Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00061415
MFR #7420BMG
Price$6,877.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00061415
MFR #7420BMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,877.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    265 mm
  • Overall Height
    60 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    27.56 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7420BMG(265OD) BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176000003
  • Max Rpm
    2800 rpm
  • Maximum Temperature
    250 °F
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    62000 lbf
  • Radial Static Load Capacity
    213000 N, 48000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176000003

Overview

Mfr description
7420BMG(265OD) BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text