Motion
7420 CBM

SKF
7420 CBM

Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, 37 ° Contact Angle
Mi Item #00061418
MFR #7420 CBM
Price$5,404.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7420 CBM

Angular Contact Bearing - 100 mm Bore, 265 mm OD, 60 mm Width, Open, 37 ° Contact Angle
Mi Item #00061418
MFR #7420 CBM

Mfr description
7420 CBM BRG (OLD GM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,404.63/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    37 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    265 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    39.55 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7420 CBM BRG (OLD GM)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570021820
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    276 kN
  • Radial Static Load Capacity
    275 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    74
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570021820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)