Motion
108-TVH
Self-Aligning Ball Bearing - Straight, 8 mm ID, 22 mm OD, 7 mm Width, Open, C3
Mi Item #00061482
MFR #108-TVH
Price$52.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 8 mm ID, 22 mm OD, 7 mm Width, Open, C3
Mi Item #00061482
MFR #108-TVH

Mfr description
108-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.83/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    108-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    108-TVH features 8 mm bore, straight open type, 22 mm OD, and 7 mm width for mini equipment.
  • Manufacturer Catalog Number
    108-TVH
  • Max Rpm
    36000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2750 N
  • Radial Static Load Capacity
    560 N
  • Seal Type
    Open
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801158749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)