Motion
129-TVH
Self-aligning Ball Bearing - Straight, 9 mm ID, 26 mm OD, 8 mm Width, Open, C0
MI ITEM #00061488
MFR #129-TVH
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 9 mm ID, 26 mm OD, 8 mm Width, Open, C0
MI ITEM #00061488
MFR #129-TVH

Mfr description
129-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.05 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    129-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    129-TVH Self-Aligning Ball Bearing features 9 mm straight bore, open closure, 26 mm OD, 8 mm width; designed for small equipment.
  • Manufacturer Catalog Number
    129-TVH
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    33500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3950 N
  • Radial Static Load Capacity
    800 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)