Motion
51106
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 47 mm Width, Separable
Mi Item #00061496
MFR #51106
Price$58.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 47 mm Width, Separable
Mi Item #00061496
MFR #51106

Mfr description
51106 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    47 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.13 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4631.065 lbf
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176026416
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    2100 kg
  • Separable Or Banded
    Separable
  • Series
    511
  • Static Load Capacity
    9441.978 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176026416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)