Motion
51106BNLS
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 11 mm Width
MI ITEM #00061499
MFR #51106BNLS
Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 11 mm Width
MI ITEM #00061499
MFR #51106BNLS

Mfr description
51106 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.87/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    11 mm
  • Weight
    0.15 lb

Details

  • Country of Origin
    JAPAN
  • Description
    51100 THRUST BALL BEARING
  • Dynamic Load Capacity
    20400 N
  • Harmonization Code
    8482.10.50.48
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893594324
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    42000 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4991893594324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)