Motion
51117
Ball Thrust Bearing - Single-Direction, 85 mm Bore, 110 mm OD, 19 mm Width, Separable
MI ITEM #00061599
MFR #51117
Price$328.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 85 mm Bore, 110 mm OD, 19 mm Width, Separable
MI ITEM #00061599
MFR #51117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$328.55/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    1.01 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    10229.317 lbf
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    9400 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    10,229.317 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801197595

Overview

Mfr description
51117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text