Motion
51120
Ball Thrust Bearing - Single-Direction, 100 mm Bore, 135 mm OD, 25 mm Width, Separable
Mi Item #00061607
MFR #51120
Price$405.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 100 mm Bore, 135 mm OD, 25 mm Width, Separable
Mi Item #00061607
MFR #51120

Mfr description
51120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.41/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    135 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    2.07 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    19109.712 lbf
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    17800 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    60701.439 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801197601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)