Motion
200SZZC

MRC (SKF)
200SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00061679
MFR #200SZZC
Price$65.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
200SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00061679
MFR #200SZZC

Mfr description
200 SZZC BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.83/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    14.2875 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5625 in
  • Precision Rating
    ABEC 1
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    200 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 200SZZC Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, open closure, 30 mm outside diameter, and 0.5625 in width.
  • Manufacturer Catalog Number
    200SZZC
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Open
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741002561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)