Motion
201SZZC

MRC (SKF)
201SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #00061681
MFR #201SZZC
Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
201SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #00061681
MFR #201SZZC

Mfr description
201 SZZC BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.91/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    201 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features 12 mm bore diameter, double sealed closure, 32 mm outside diameter, and 0.6250 in overall width for radial deep groove fits.
  • Manufacturer Catalog Number
    201SZZC
  • Max Rpm
    28000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1520 lbf
  • Radial Static Load Capacity
    674 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741002677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)